Beli rotary vacuum pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Welch Rotary Vane Vacuum Pump (Pompa Vakum)Deskripsi:Lubricated rotary vane vacuum pumps use oil to lubricate and cool the pump's internal components. The oil helps smooth operation and reduce maintenance. These pumps are used in vacuum ovens and in freeze-drying applications.atribut:
- UNSPSC: 40151502
- Application: Commercial; Commercial Chillers; Industrial Refrigeration Service; Moisture From Industrial; Removal of Air
- Current Rating (A): 16
- Finish: Powder Coat
- Fluid Compatibility: Oil
- Free Air Displacement (CFM): 12.8
- Frequency (Hz): 60
- Includes: 3L Pump Oil; Cord; Plug
- Inlet Size (inch): 1/4
- Inlet Type: NPT
- Lead-Free: No
- Manufacturer Part Number: 3016-02
- Maximum Discharge Pressure (mbar): 0 (zero)
- Maximum Operating Pressure (psi): 0 (zero)
- Maximum Speed (rpm): 1725
- Maximum Vacuum (torr): 0.003
- Outlet Size (inch): 1/4
- Outlet Type: NW25
- Output Power (HP): 0.75
- Overall Height (inch): 22.4
- Overall Length (inch): 8.1
- Overall Width (inch): 11.4
- Phase: Single
- Runs Dry: No
- Sound Level (dBA): 55
- Valve Type: Gas Ballast
- Voltage (V): 115 AC
- Weight (lbs): 81.4
- EDWARDS Vacuum Pump Rotary RV (Pompa Vakum)atribut:
- High Vacuum Mode (Pa): Gas Ballast Closed/0.2, Gas Ballast Low Flow/3
- Inlet/Exhaust Connection: NW25
- AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)atribut:
- Package Size (mm): 150x310x260
- PISCO Rotary Vacuum PumpDeskripsi:High efficiency in the industry level in the pumping speed per motor rated output 1W.. The adoption of special rotor shape, space savings.. Employing a forced air-cooling type, realize low heat generation.. Thorough balance designed to rotating section, low operating noise, low-vibration.. Self-lubricating, excellent durability by adopting the wear resistance excellent super engineering plastics, and special surface treatment.. Low dust generation, using very good clean grease for the vacuum to low volatility, the oil supply is not required.. RoHS compliant, CE Marking.Useable: Adsorption transport, vacuum packing, deaeration, degassing, vacuum forming, etc. (various vacuum devices hating oil diffusion and abrasion powder scattered to the surroundings)atribut:
- Operating Temperature Range: (Indoor) 5 to 40°C
- Cycle: 50/60Hz
- AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum)atribut:
- Power Cord Length (m): 1.5 (3P plug)
- Power Supply (50/60Hz) (VAC): 100
- Noise (dB): 62 or less
- Ambient Temperature Range (°C): 5-40
- Exhaust Opening: KF16
- Inlet Port (mm): 15
- Type: 2 stage type
- Ultimate Pressure (With Gas Ballast Valve Closed) (Pa): 3.5
- Ultimate Pressure (With Gas Ballast Valve Opened) (Pa): 10
- ULVAC Rotary vane type dry vacuum pumpDeskripsi:Large displacement and compact size. Dry type vacuum pump that does not use oil in the exhaust gas section. Can be operated from atmospheric pressure. Simple structure makes maintenance easy.* Power plug and power cord are not included.atribut:
- Power Supply: AC
- Type of Dry Pump: Rotor blade
- Type of Pump: Dry
- Voltage (V): 200-277/346-480
- DUOSEAL Rotary Vane Vacuum Pump (Pompa Vakum)Deskripsi:These rotary vane pumps provide a continuous vacuum that is high strength. They include a large oil reservoir that helps to dilute contaminants, reducing the need for oil changes. These rotary vane pumps are used in vacuum ovens and vacuum distillation processes.atribut:
- UNSPSC: 40151502
- Application: Chamber Evacuation; Degassing; Freeze Drying; Light Bulb; Neon Sign Manufacturing; Picture Tube Evacuation; Potting; Rice Porosity Test; Vacuum Drying
- Current Rating (A): 8.4/4.2
- Filter Type: Screens
- Finish: Paint
- Fluid Compatibility: Oil
- For Chemical Type: Highly-Refined Petroleum
- Free Air Displacement (CFM): 5.6
- Frequency (Hz): 50
- Includes: Oil
- Inlet Size (inch): 13/16
- Inlet Type: NPT
- Manufacturer Part Number: 1402B-01
- Maximum Discharge Pressure (mbar): 0 (zero)
- Maximum Operating Pressure (psi): 0 (zero)
- Maximum Speed (rpm): 525
- Maximum Vacuum (torr): 0.0001
- Maximum Viscosity (SUS): 339
- Outlet Size (inch): 13/16
- Outlet Type: NW
- Output Power (HP): 2.25
- Overall Height (inch): 15.62
- Overall Length (inch): 20
- Overall Width (inch): 12
- Phase: Single
- Runs Dry: No
- Seal Material: PTFE
- Sub Brand: DUOSEAL
- Thermal Protection: Automatic Reset
- Valve Type: Gas Ballast
- Voltage (V): 115/230 AC
- Weight (lbs): 112
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- NITTO KOHKI Vacuum PumpDeskripsi:UseableSolder suction, screw, screw suction
- ASADA Thermal Insulation (Pelindung Panas)Deskripsi:-Make a barrier in the contact area of the flame and protect the surface from burner heat and flame.-Non-toxic and non-corrosive.-Environmentally friendly 100% natural decomposition. -Prevent distortion of metal, prevention of spatter adhesion during welding, protection of the coating surface.atribut:
- Type: Spray
- GAST Rotary Vane Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination rotary vane compressor and vacuum pump units include a motor and run continuously for low-pressure and low-vacuum applications.
- AS ONE Vacuum Pump Oil Rotary (Pompa Vakum)atribut:
- Power Cord Length (m): 1.5 (3 P plug)
- Operating Ambient Temperature (°C): 5 to 40
- Power Supply (50/60Hz) (VAC): 100
- Size (mm): 460x144x230
- Noise (dB): 56 or less
- Inlet: KF 25
- Accessories: KF 25 Hoop 225x2 (Installed), KF 25 Center Rest 325x2 (Installed), Oil
- Oil Capacity (L): 0.6 to 1
- Reaching Pressure: Gas ballast valve closed
- Type: Two-stage
- Vent: KF 25
Daftar Harga rotary vacuum pump Terbaru October 2026
| Welch Rotary Vane Vacuum Pump (Pompa Vakum) | Rp149.999.900 |
| EDWARDS Vacuum Pump Rotary RV (Pompa Vakum) | Rp76.999.900 |
| AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum) | Rp5.299.900 |
| PISCO Rotary Vacuum Pump | Rp58.999.900 |
| AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum) | Rp11.999.900 |
| ULVAC Rotary vane type dry vacuum pump | Rp62.999.900 |
| DUOSEAL Rotary Vane Vacuum Pump (Pompa Vakum) | Rp139.999.900 |
| ASADA Vacuum Pump | Rp6.599.900 |
| ULVAC Diaphragm Type Dry Vacuum Pump | Rp9.499.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ioP109584672-1.jpg)
/8eP108224302-1.jpg)
/5eP108069194-1.jpg)

/bxP108192429-1.jpg)

/kbP109555731-1.jpg)


%20(Pompa%20Vakum)/P103069311-1.jpg)


/doP106495492-1.jpg)
/gyP109131610-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Lain%20-%20lain/ASADA%20Thermal%20Insulation%20(Pelindung%20Panas)/P102642320-1.jpg)
/1gP109560052-1.jpg)
/3kP108192128-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)